Shop All Lubricants
Lubriplate
No. 930-Aa, ¼ Drum, Nlgi No. 2 Non Melt General Purpose Grease
Mfr # L0096-039
Zoro # G801865232
product price: $1,373.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,373.99
Free 30-Day Returns
Key Features
- Lubricant Application Automatic Grease Dispensing Devices
- Lubricant Type Grease
- Series 930
- Color Off-White
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0096-039
- Zoro # G801865232
- UPC # 89215409600
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Automatic Grease Dispensing Devices |
Lubricant Type | Grease |
Series | 930 |
Color | Off-White |
Container Type | Drum |
Min. Operating Temp. | 0°F |
Grease Thickener | Gelling agent |
Max. Operating Temp. | 370°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- SPEEDAIRE Air Gearmotor, 1.26 HP, 57.5 cfm, 300 rpm (22UX54)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 40 # of Teeth (40BS40 X 1)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- LUBRIPLATE No. 3000-W, 40 Cartridges, Low Temperature, Moly-Disulfide Grease (L0107-098)
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- JET-LUBE Silicone Lubricant, 1 Gal. Jug, NSF H-1 (52533)
- Lubriplate Penetrants and Lubricants