Shop All Lubricants
Lubriplate
No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease
Mfr # L0096-004
Zoro # G401865403
product price: $248.99
/pk 12, $20.75/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Automatic Grease Dispensing Devices
- Container Size 16 oz
- Lubricant Type Grease
- Series 930
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0096-004
- Zoro # G401865403
- UPC # 89215709618
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Lubricant Application | Automatic Grease Dispensing Devices |
Lubricant Type | Grease |
Series | 930 |
Color | Off-White |
Max. Operating Temp. | 370°F |
Grease Thickener | Gelling agent |
Container Type | Tube |
Min. Operating Temp. | 0°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5212070)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- LUBRIPLATE No. 0, 12/2 Lb Btls, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-013)
- LUBRIPLATE Synlube Hd 460, 5 Gal Pail (L1003-060)
- LUBRIPLATE No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-004)
- LUBRIPLATE Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps. (L0245-035)
- LUBRIPLATE Synxtreme Hd-2/220, ¼ Drum, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds (L0312-039)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- Lubriplate Penetrants and Lubricants