Shop All Lubricants
Lubriplate
No. 930-A, 12/16 Oz Tubs, Nlgi No. 3 Non-Melt Grease
Mfr # L0095-004
Zoro # G601865340
product price: $237.99
/pk 12, $19.83/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Grease Cups
- Container Size 16 oz
- Series 930
- Lubricant Type Grease
- Max. Operating Temp. 375°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0095-004
- Zoro # G601865340
- UPC # 89215709519
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Lubricant Application | Grease Cups |
Series | 930 |
Lubricant Type | Grease |
Max. Operating Temp. | 375°F |
Color | Off-White |
Container Type | Tube |
Grease Thickener | Gelling agent |
Min. Operating Temp. | 5°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (A8-1-BP25)
- CAMOZZI Extended Elbow Swivel, 1/4" OD X 1/8" NPT (P6525 04-02)
- WILKERSON Bowl W/Flex Drain (FRP-95-017)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- LUBRIPLATE Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid (L0763-060)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-035)
- KRYTOX 8 oz Tube Black (250 AD)
- Lubriplate Lubricants