Shop All Lubricants
Lubriplate
No. 730-2, Drum, Aluminum Complex Nlgi No. 2 Heavy Duty Grease
Mfr # L0085-040
Zoro # G301865404
product price: $5,219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,219.99
Free 30-Day Returns
Key Features
- Lubricant Application High Temp Applications
- Pour Point -10°F
- Color Off-White
- Lubricant Type Grease
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0085-040
- Zoro # G301865404
- UPC # 89215408511
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Temp Applications |
Pour Point | -10°F |
Color | Off-White |
Lubricant Type | Grease |
Container Type | Drum |
Dropping Point | 560°F |
Grease Thickener | Aluminum Complex |
Min. Operating Temp. | -10°F |
Flash Point | 510°F |
Series | 730 |
Max. Operating Temp. | 400°F |
Timken OK Load | 45 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- B B MANUFACTURING 440-5M-15, Timing Belt, Neoprene, Fiberglass (440-5M-15)
- TRITAN Taper-Lock Bushing, 1-11/16in.Bore dia. (2012 X 1-11/16)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- LUBRIPLATE Vac. Pump Oil, 12/1 Qts, Iso-100 Fluid For Vacuum Pumps (L0945-054)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- LUBRIPLATE Aero, 12/16 Oz Tubs, Low Temperature White Lithium For Seal Compatibility (L0113-004)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- Lubriplate Penetrants and Lubricants