Shop All Lubricants
Lubriplate
No. 730-2, 35 Lb Pail, Aluminum Complex Nlgi No. 2 Heavy Duty Grease
Mfr # L0085-035
Zoro # G201865856
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application High Temp Applications
- Container Size 35 lb
- Min. Operating Temp. -10°F
- Dropping Point 560°F
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0085-035
- Zoro # G201865856
- UPC # 89215508501
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | High Temp Applications |
Min. Operating Temp. | -10°F |
Dropping Point | 560°F |
Lubricant Type | Grease |
Color | Off-White |
Pour Point | -10°F |
Series | 730 |
Grease Thickener | Aluminum Complex |
Container Type | Pail |
Flash Point | 510°F |
Timken OK Load | 45 lb |
Max. Operating Temp. | 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Plug (900598-4S)
- BOSTON GEAR Miter Gear-16 Pitch (L112Y)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-035)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- LUBRIPLATE Synthetic Pao Fluid For Gear Boxes, Iso-220 (L0975-060)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- CRC Water Based Silicone, Aerosol Can, 16 Oz. (03035)
- Lubriplate Lubricants