Shop All Lubricants
Lubriplate
No. 730-1, Drum, Aluminum Complex Nlgi No. 1 Heavy Duty Grease
Mfr # L0084-040
Zoro # G001865872
product price: $5,219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,219.99
Free 30-Day Returns
Key Features
- Lubricant Application High Temp Applications
- Timken OK Load 40 lb
- Lubricant Type Grease
- Color Off-White
- Max. Operating Temp. 390°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0084-040
- Zoro # G001865872
- UPC # 89215408412
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Temp Applications |
Timken OK Load | 40 lb |
Lubricant Type | Grease |
Color | Off-White |
Max. Operating Temp. | 390°F |
Flash Point | 510°F |
Grease Thickener | Aluminum Complex |
Container Type | Drum |
Dropping Point | 540°F |
Min. Operating Temp. | -10°F |
Pour Point | -10°F |
Series | 730 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- BESTORQ 3M Timing Belts (285-3M-06)
- NATIONAL Small Bore Inch Seal, 412920 (412920)
- D&D 50" Outside Length, 1/2" Top Width, 1 Ribs (A48/4L500)
- LUBRIPLATE Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps (L0945-060)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- LUBRIPLATE No. 1500, 12/2 Lb Btls, 12PK (L0163-013)
- LUBRIPLATE Biobased Hyd Oil 46, 5 Gal Pail, Biodegradable Hydraulic Fluid, Iso-46 (L1051-060)
- SUN JOE Premium Bar, Chain and Sprocket Oil, Chainsaw Chain Lubrication, Chain Saw Chain Oil – 1-Gallon (SWJ-OIL-GAL)
- Lubriplate Lubricants