Shop All Lubricants
Lubriplate
No. 730-1, ¼ Drum, Aluminum Complex Nlgi No. 1 Heavy Duty Grease
Mfr # L0084-039
Zoro # G601865739
product price: $1,550.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,550.99
Free 30-Day Returns
Key Features
- Lubricant Application High Temp Applications
- Min. Operating Temp. -10°F
- Max. Operating Temp. 390°F
- Flash Point 510°F
- Timken OK Load 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0084-039
- Zoro # G601865739
- UPC # 89215408405
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Temp Applications |
Min. Operating Temp. | -10°F |
Max. Operating Temp. | 390°F |
Flash Point | 510°F |
Timken OK Load | 40 lb |
Container Type | Drum |
Grease Thickener | Aluminum Complex |
Color | Off-White |
Lubricant Type | Grease |
Dropping Point | 540°F |
Series | 730 |
Pour Point | -10°F |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male- 3/8" Male (FS6802-06-06-NWO-FG)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- LUBRIPLATE Multi-Lube A, ¼ Drum, General Purpose White Calcium Grease (L0183-039)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- LUBRIPLATE No. 3-V, 35 Lb Pail, Iso-68 Tacky Way And Bearing Fluid (L0009-035)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- LUBRIPLATE Hvy Dty, Ep Grease With Moly, Copper/Grathite For Power Hammers PK40 (L0190-098)
- MYSTIK JT-6 Heavy Duty Grease 14 oz (665087002080)
- Lubriplate Penetrants and Lubricants