Shop All Lubricants
Lubriplate
No. 630-Aaa, Drum, Nlgi-0 Grease For Auto-Lube Grease Systems
Mfr # L0068-040
Zoro # G901865712
product price: $4,468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,468.99
Free 30-Day Returns
Key Features
- Lubricant Application Enclosed Gear Cases
- Lubricant Base Lithium
- Color Off-White
- Min. Operating Temp. 10°F
- Series 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0068-040
- Zoro # G901865712
- UPC # 89215406814
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Enclosed Gear Cases |
Lubricant Base | Lithium |
Color | Off-White |
Min. Operating Temp. | 10°F |
Series | 630 |
Max. Operating Temp. | 265°F |
Container Type | Drum |
Grease Thickener | Lithium |
Lubricant Type | Grease |
Dropping Point | 360°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hex Nipple, MP-MP, 5404-04-04 (5404-04-04)
- NTN NTN 6210ZC3, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded (6210ZC3)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- LUBRIPLATE Synxtreme Hd-2, 35 Lb Pail, Synthetic, Calcium Sulphonate Heavy Duty Grease (L0401-035)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- LUBRIPLATE Aero, ¼ Drum, Low Temperature White Lithium For Seal Compatibility (L0113-039)
- KRYTOX 2 oz Tube White (XHT-ACX)
- Lubriplate Penetrants and Lubricants