Shop All Lubricants
Lubriplate
No. 630-Aaa, ¼ Drum, Nlgi-0 Grease For Auto-Lube Grease Systems
Mfr # L0068-039
Zoro # G801865690
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Enclosed Gear Cases
- Lubricant Base Lithium
- Max. Operating Temp. 265°F
- Dropping Point 360°F
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0068-039
- Zoro # G801865690
- UPC # 89215406807
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Enclosed Gear Cases |
Lubricant Base | Lithium |
Max. Operating Temp. | 265°F |
Dropping Point | 360°F |
Color | Off-White |
Container Type | Drum |
Min. Operating Temp. | 10°F |
Series | 630 |
Lubricant Type | Grease |
Grease Thickener | Lithium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60BS30H X 1)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- LOCTITE Silicone Carbide Grease, 1LB C 220 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39426)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- LUBRIPLATE Low Temp, 36/10 Oz Tubes, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-092)
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- LUBRIPLATE No. 3000-W, 40 Cartridges, Low Temperature, Moly-Disulfide Grease (L0107-098)
- SENCO Compressor Pump Oil 32Oz (PC0344)
- Lubriplate Lubricants