Shop All Lubricants
Lubriplate
No. 630-Aaa, 4/6 Lb Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems
Mfr # L0068-005
Zoro # G901865644
product price: $439.99
/pk 4, $110.00/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Enclosed Gear Cases
- Container Size 6 lb
- Lubricant Base Lithium
- Min. Operating Temp. 10°F
- Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0068-005
- Zoro # G901865644
- UPC # 89215706860
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 lb |
Details
Lubricant Application | Enclosed Gear Cases |
Lubricant Base | Lithium |
Min. Operating Temp. | 10°F |
Container Type | Tub |
Color | Off-White |
Series | 630 |
Dropping Point | 360°F |
Grease Thickener | Lithium |
Lubricant Type | Grease |
Max. Operating Temp. | 265°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- NATIONAL Small Bore Metric Seals, 180X210X15-RLS35-S (180X210X15-RLS35-S)
- FESTO Standards-Based Cylinder DSNU-16-30-P-A (DSNU-16-30-P-A)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- LUBRIPLATE Low Temp, 36/10 Oz Tubes, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-092)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- LUBRIPLATE Hydraulic Oil Ho-1, ¼ Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-061)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- LUBRIPLATE Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps. (L0245-035)
- Lubriplate Lubricants