Shop All Lubricants
Lubriplate
No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems
Mfr # L0068-004
Zoro # G901865927
product price: $274.99
/pk 12, $22.92/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Enclosed Gear Cases
- Container Size 15 oz
- Lubricant Base Lithium
- Container Type Tube
- Max. Operating Temp. 265°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0068-004
- Zoro # G901865927
- UPC # 89215706815
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 oz |
Details
Lubricant Application | Enclosed Gear Cases |
Lubricant Base | Lithium |
Container Type | Tube |
Max. Operating Temp. | 265°F |
Min. Operating Temp. | 10°F |
Lubricant Type | Grease |
Series | 630 |
Dropping Point | 360°F |
Grease Thickener | Lithium |
Color | Off-White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD 35/5 MFD Round Dual Capacitor (TRCFD355)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Cartridge (NSC-1)
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-060)
- LUBRIPLATE Way Lube 68, 5 Gal Pail, Way And Bearing Fluid - Red (F0570-060)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- LUBRIPLATE No. 930-Aaa, 35 Lb Pail, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-035)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- Lubriplate Lubricants