Shop All Lubricants
Lubriplate
No. 630-Aa, ¼ Drum, White Lithium Nlgi No. 1 General Purpose Grease
Mfr # L0067-039
Zoro # G701865899
product price: $1,405.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Automatic Dispensing Systems
- Lubricant Base Lithium
- Lubricant Type Grease
- Color Off-White
- Series 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0067-039
- Zoro # G701865899
- UPC # 89215406708
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose General Grease, Automatic Dispensing Systems |
Lubricant Base | Lithium |
Lubricant Type | Grease |
Color | Off-White |
Series | 630 |
Max. Operating Temp. | 270°F |
Grease Thickener | Lithium |
Container Type | Drum |
Dropping Point | 380°F |
Min. Operating Temp. | 5°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 12 (H28012)
- TENG TOOLS NS02 2 Piece Nut Splitter Set (NS02)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C16120 (C16120)
- ENERPAC A252G, Grooved Saddle for up to 25 ton Cylinders (A252G)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- LUBRIPLATE No. 930-Aa, 35 Lb Pail, Nlgi No. 2 Non Melt General Purpose Grease (L0096-035)
- LUBRIPLATE Synxtreme Hd-2/460, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate , Medium To Slow Speeds (L0405-098)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-094 (L0034-094)
- LUBRIPLATE No. 130-Aa, 36/10 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-092)
- Lubriplate Lubricants