Shop All Lubricants
Lubriplate
No. 630-Aa, 72 3/8 Oz Tubes, 8PK
Mfr # L0067-078
Zoro # G805831462
product price: $272.99
/pk 8, $34.12/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Automatic Dispensing Systems
- Container Size 8 oz
- Lubricant Base Lithium
- Grease Thickener Lithium
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0067-078
- Zoro # G805831462
- UPC # 89215106745
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Details
Lubricant Application | Multi-Purpose General Grease, Automatic Dispensing Systems |
Lubricant Base | Lithium |
Grease Thickener | Lithium |
Color | Off-White |
Dropping Point | 380°F |
Max. Operating Temp. | 270°F |
Lubricant Type | Grease |
Container Type | Tube |
Series | 630 |
Min. Operating Temp. | 5°F |
Description
White lithium NLGI No. 1 general purpose grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6801-06-06-NWO-FG)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- LUBRIPLATE Aero, 12/16 Oz Tubs, Low Temperature White Lithium For Seal Compatibility (L0113-004)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 4 Oz. (143 AC)
- Lubriplate Penetrants and Lubricants