Shop All Lubricants
Lubriplate
No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease
Mfr # L0067-005
Zoro # G501865334
product price: $461.99
/pk 4, $115.50/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Automatic Dispensing Systems
- Container Size 6 lb
- Lubricant Base Lithium
- Series 630
- Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0067-005
- Zoro # G501865334
- UPC # 89215706761
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 lb |
Details
Lubricant Application | Multi-Purpose General Grease, Automatic Dispensing Systems |
Lubricant Base | Lithium |
Series | 630 |
Container Type | Tub |
Color | Off-White |
Grease Thickener | Lithium |
Dropping Point | 380°F |
Max. Operating Temp. | 270°F |
Lubricant Type | Grease |
Min. Operating Temp. | 5°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- SKF SKF-3202ATN9, Double Row Ball Brgs, 3202ATN9 (3202ATN9)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- Lubriplate Lubricants