Shop All Lubricants
Lubriplate
No. 630-A, 4/6 Lb Tubs, 4PK
Mfr # L0066-005
Zoro # G005831477
product price: $439.99
/pk 4, $110.00/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Water Pumps, Applications Requiring A Cup Type Lubricant
- Container Size 6 lb
- Lubricant Base Lithium
- Min. Operating Temp. 5°F
- Grease Thickener Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0066-005
- Zoro # G005831477
- UPC # 89215706662
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 lb |
Details
Lubricant Application | Water Pumps, Applications Requiring A Cup Type Lubricant |
Lubricant Base | Lithium |
Min. Operating Temp. | 5°F |
Grease Thickener | Lithium |
Color | Off-White |
Series | 630 |
Container Type | Tub |
Lubricant Type | Grease |
Max. Operating Temp. | 275°F |
Dropping Point | 390°F |
Description
Water resistant lithium NLGI No. 3 white grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M86610-9)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 245050, Return Line, 10 micron, Outside-In (MF0064389)
- MILTON Universal Coupling Washer, 1 1/4" to 2", PK10 (1865-4)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- LUBRIPLATE Multi-Vis Hyd. Oil, 5 Gal Pail, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid (L0777-060)
- LUBRIPLATE Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid (L0763-060)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- LUBRIPLATE ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL (L0751-060)
- MOBIL Multipurpose Grease, Red, 13.4 oz, PK10 (122127)
- Lubriplate Penetrants and Lubricants