Shop All Lubricants
Lubriplate
No. 630-A, 35 Lb Pail, Water Resistant Lithium Nlgi No. 3 White Grease
Mfr # L0066-035
Zoro # G501865402
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Water Pumps, Applications Requiring A Cup Type Lubricant
- Container Size 35 lb
- Lubricant Base Lithium
- Series 630
- Dropping Point 390°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0066-035
- Zoro # G501865402
- UPC # 89215506606
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Water Pumps, Applications Requiring A Cup Type Lubricant |
Lubricant Base | Lithium |
Series | 630 |
Dropping Point | 390°F |
Min. Operating Temp. | 5°F |
Grease Thickener | Lithium |
Container Type | Pail |
Color | Off-White |
Lubricant Type | Grease |
Max. Operating Temp. | 275°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3912)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-25)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- LUBRIPLATE Multi-Purpose, Low Temp Grease Effective To -40 Degrees F PK40 (L0172-098)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- KRYTOX 2 oz Tube White (XHT-S)
- Lubriplate Lubricants