Shop All Lubricants
Lubriplate
No. 630-2, Drum
Mfr # L0072-040
Zoro # G505831540
product price: $4,490.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,490.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Grease Guns
- Lubricant Base Lithium
- Lubricant Type Grease
- Series 630
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0072-040
- Zoro # G505831540
- UPC # 89215407217
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose General Grease, Grease Guns |
Lubricant Base | Lithium |
Lubricant Type | Grease |
Series | 630 |
Color | Off-White |
Dropping Point | 380°F |
Grease Thickener | Lithium |
Max. Operating Temp. | 275°F |
Min. Operating Temp. | 5°F |
Container Type | Drum |
Description
Whiote lithium NLGI No. 2 general purpose grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- GATES Hi-Power II Belts, C62 (C62)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJA7)
- LUBRIPLATE Synflush, 12/1 Qts, Synthetic Ester Fluid For Flushing And Cleaning (L0962-054)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- LUBRIPLATE No. 130-Aa, 35 Lb Pail, Multi-Purpose, Water Resistant Calcium White Grease (L0044-035)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (652101)
- Lubriplate Lubricants