Shop All Lubricants
Lubriplate
No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease
Mfr # L0072-004
Zoro # G301865695
product price: $263.99
/pk 12, $22.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Grease Guns
- Container Size 16 oz
- Lubricant Base Lithium
- Series 630
- Dropping Point 380°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0072-004
- Zoro # G301865695
- UPC # 89215707218
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Lubricant Application | Multi-Purpose General Grease, Grease Guns |
Lubricant Base | Lithium |
Series | 630 |
Dropping Point | 380°F |
Container Type | Tube |
Color | Off-White |
Min. Operating Temp. | 5°F |
Lubricant Type | Grease |
Max. Operating Temp. | 275°F |
Grease Thickener | Lithium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- EATON Lug and Cable Kit, 2 Cables (EML26)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-371-8FO)
- LUBRIPLATE Hydraulic Oil Ho-1, ¼ Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-061)
- LUBRIPLATE No. 3-V, 35 Lb Pail, Iso-68 Tacky Way And Bearing Fluid (L0009-035)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- LUBRIPLATE Synthetic Pao Fluid For Worm Gear Boxes, Iso-460 PK4 (L0977-057)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- LUBRIPLATE No. 930-A, 4/6 Lb Tubs, 4PK (L0095-005)
- VALVOLINE 35 lb Pail Blue (VV70132)
- Lubriplate Lubricants