Shop All Lubricants
Lubriplate
No. 4, ¼ Drum
Mfr # L0011-039
Zoro # G105831537
product price: $948.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Lubricant Application Medium To Slow Speed Heavy-Duty Bearings, Gear Boxes Where Sae 90 Gear Oil Is Required
- Flash Point 420°F
- Container Type Drum
- Series Machine Tool
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0011-039
- Zoro # G105831537
- UPC # 89215401109
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Medium To Slow Speed Heavy-Duty Bearings, Gear Boxes Where Sae 90 Gear Oil Is Required |
Flash Point | 420°F |
Container Type | Drum |
Series | Machine Tool |
Lubricant Type | Oil |
ISO Viscosity Grade | 150 |
SAE Grade | 90 |
Pour Point | -20°F |
Description
ISO-150 tacky way, bearing and gear box fluid
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- ZORO SELECT Hose Clamp, LCS, Dia 19mm x 1.3mm, PK10 (CTB-19ST FK)
- TRITAN Flange Bearing, 3-Bolt, Ball, 1" Bore (UCFB205-16A)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- LUBRIPLATE Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid (L0763-060)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- LUBRIPLATE Semi-Fluid White Grease For Gear Boxes And Auto Lube Systems (L0186-035)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- Lubriplate Penetrants and Lubricants