Shop All Lubricants
Lubriplate
No. 3000-W, ¼ Drum, Low Temperature, Moly-Disulfide Grease
Mfr # L0107-039
Zoro # G301865718
product price: $1,771.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,771.99
Free 30-Day Returns
Key Features
- Lubricant Application Open Gears, Colder Weather Applications
- Series 3000
- Lubricant Type Grease
- Dropping Point 370°F
- Min. Operating Temp. -30°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0107-039
- Zoro # G301865718
- UPC # 89215410705
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Open Gears, Colder Weather Applications |
Series | 3000 |
Lubricant Type | Grease |
Dropping Point | 370°F |
Min. Operating Temp. | -30°F |
Max. Operating Temp. | 275°F |
Color | Black |
Timken OK Load | 40 lb |
Grease Thickener | Lithium 12 Hydroxy |
Container Type | Drum |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- NSK NSK 6203V C3, 6200 Series Single Row Deep Groove Ball Bearing (6203V C3)
- ENERPAC Global P802P842 Repair Kit (P842K50)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- LUBRIPLATE Synthetic Pao Fluid For Worm Gear Boxes, Iso-460 PK4 (L0977-057)
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- LUBRIPLATE Synxtreme Hd-2/220, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate, Medium To Slow Speeds (L0312-098)
- LUBRIPLATE Syn 1602, 40 Cartridges, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease (L0302-098)
- LUBRIPLATE No. 1, 4/7 Lb Jugs, Iso-22 Fluid For High Speed Spindle Bearings (L0002-007)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- RENEWABLE LUBRICANTS Lubricant, 10W-30, Pail, Yellow, 5 gal. (80604)
- Lubriplate Lubricants