Shop All Lubricants
Lubriplate
No. 3000-W, Drum
Mfr # L0107-040
Zoro # G905831515
product price: $6,191.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$6,191.99
Free 30-Day Returns
Key Features
- Lubricant Application Open Gears, Colder Weather Applications
- Grease Thickener Lithium 12 Hydroxy
- Series 3000
- Color Black
- Max. Operating Temp. 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0107-040
- Zoro # G905831515
- UPC # 89215410712
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Open Gears, Colder Weather Applications |
Grease Thickener | Lithium 12 Hydroxy |
Series | 3000 |
Color | Black |
Max. Operating Temp. | 275°F |
Min. Operating Temp. | -30°F |
Container Type | Drum |
Lubricant Type | Grease |
Dropping Point | 370°F |
Timken OK Load | 40 lb |
Description
Low temperature, moly-disulfide grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT ARO Coupler w/Male Plug Set, 2PCS (AK1001-2)
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3500X6)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- LUBRIPLATE Low Temp, 36/10 Oz Tubes, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-092)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- LUBRIPLATE Vac. Pump Oil, 12/1 Qts, Iso-100 Fluid For Vacuum Pumps (L0945-054)
- LUBRIPLATE No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-004)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- WD-40 Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz. (300059)
- Lubriplate Penetrants and Lubricants