Shop All Lubricants
Lubriplate
No. 3000, Drum, Heavy Duty, Tacky, Moly-Disulfide Grease
Mfr # L0108-040
Zoro # G601865371
product price: $6,159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,159.99
Free 30-Day Returns
Key Features
- Lubricant Application Open Gears, Fifth Wheels, Heavy-Duty Applications
- Color Black
- Lubricant Type Grease
- Container Type Drum
- Grease Thickener Lithium 12 Hydroxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0108-040
- Zoro # G601865371
- UPC # 89215410811
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Open Gears, Fifth Wheels, Heavy-Duty Applications |
Color | Black |
Lubricant Type | Grease |
Container Type | Drum |
Grease Thickener | Lithium 12 Hydroxy |
Timken OK Load | 60 lb |
Dropping Point | 400ΓΒ°F |
Max. Operating Temp. | 300ΓΒ°F |
Min. Operating Temp. | 15ΓΒ°F |
Series | 3000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB050SS)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 100BTB15 (100BTB15)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- DODGE Renewal Parts, Td-Tdt-Txt4 Output Seal 244202, 244210 (244210)
- LUBRIPLATE Hydraulic Oil Ho-1, ΒΌ Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-061)
- LUBRIPLATE Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps (L0945-060)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE No. 130-Aa, 36/10 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-092)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- LUBRIPLATE Semi-Fluid White Grease For Gear Boxes And Auto Lube Systems (L0186-035)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 1, 14.1 oz (41150/1)
- Lubriplate Lubricants