Shop All Lubricants
Lubriplate
No. 3000, ¼ Drum, Heavy Duty, Tacky, Moly-Disulfide Grease
Mfr # L0108-039
Zoro # G301865398
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,815.99
Free 30-Day Returns
Key Features
- Lubricant Application Open Gears, Fifth Wheels, Heavy-Duty Applications
- Max. Operating Temp. 300°F
- Color Black
- Container Type Drum
- Grease Thickener Lithium 12 Hydroxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0108-039
- Zoro # G301865398
- UPC # 89215410804
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Open Gears, Fifth Wheels, Heavy-Duty Applications |
Max. Operating Temp. | 300°F |
Color | Black |
Container Type | Drum |
Grease Thickener | Lithium 12 Hydroxy |
Timken OK Load | 60 lb |
Dropping Point | 400°F |
Lubricant Type | Grease |
Series | 3000 |
Min. Operating Temp. | 15°F |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 59" - AX59 (AX59)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B330000XXC)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-03-11)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- LUBRIPLATE Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid (L0763-060)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE Synthetic, Polyalkylene Glycol Iso-460 Gear Fluid PK4 (L0839-057)
- LUBRIPLATE No. 930-Aaa, 35 Lb Pail, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-035)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- Lubriplate Penetrants and Lubricants