Shop All Lubricants
Lubriplate
No. 3000, 4/6 Lb Tubs, Heavy Duty, Tacky, Moly-Disulfide Grease
Mfr # L0108-005
Zoro # G701865844
product price: $535.99
/pk 4, $134.00/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Open Gears, Fifth Wheels, Heavy-Duty Applications
- Container Size 6 lb
- Dropping Point 400°F
- Lubricant Type Grease
- Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0108-005
- Zoro # G701865844
- UPC # 89215710867
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 lb |
Details
Lubricant Application | Open Gears, Fifth Wheels, Heavy-Duty Applications |
Dropping Point | 400°F |
Lubricant Type | Grease |
Container Type | Tub |
Max. Operating Temp. | 300°F |
Color | Black |
Grease Thickener | Lithium 12 Hydroxy |
Series | 3000 |
Min. Operating Temp. | 15°F |
Timken OK Load | 60 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Fitting QSY-1/2-12 (QSY-1/2-12)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- HYDAC Hydac FPS 250 F2.5 G4 K Accumulator Charging Kit includes hose w/ G1 bushing + G4 adapter (FPS 250 F2.5 G4 K)
- LUBRIPLATE Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified PK40 (L0166-098)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- LUBRIPLATE Hvy Dty, Ep Grease With Moly, Copper/Grathite For Power Hammers PK40 (L0190-098)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- Lubriplate Lubricants