Shop All Lubricants
Lubriplate
No. 3-V, Drum, Iso-68 Tacky Way And Bearing Fluid
Mfr # L0009-040
Zoro # G901865743
product price: $3,132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,132.99
Free 30-Day Returns
Key Features
- Lubricant Application Machine Tool Ways And Bearings, Circulating Systems
- Pour Point -25°F
- Flash Point 380°F
- Lubricant Type Oil
- SAE Grade 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0009-040
- Zoro # G901865743
- UPC # 89215400911
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Machine Tool Ways And Bearings, Circulating Systems |
Pour Point | -25°F |
Flash Point | 380°F |
Lubricant Type | Oil |
SAE Grade | 20 |
ISO Viscosity Grade | 68 |
Container Type | Drum |
Series | Machine Tool |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2187)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6013 (6013)
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- Lubriplate Lubricants