Shop All Lubricants
Lubriplate
No. 2, ¼ Drum, Iso-46 Fluid For Medium Speed Spindle Bearings
Mfr # L0003-039
Zoro # G101865567
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Lubricant Application Light General Oil Applications, Air-Line Oilers, Oil Cups
- Lubricant Type Oil
- Pour Point -30°F
- SAE Grade 20
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0003-039
- Zoro # G101865567
- UPC # 89215400300
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Light General Oil Applications, Air-Line Oilers, Oil Cups |
Lubricant Type | Oil |
Pour Point | -30°F |
SAE Grade | 20 |
Container Type | Drum |
Flash Point | 365°F |
ISO Viscosity Grade | 46 |
Series | Machine Tool |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Gentoo Part A/B, Clear, Bottle, 32 oz, PK2 (4700)
- DAYTON AC Gearmotor, 254.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU5)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- LUBRIPLATE Aero, ¼ Drum, Low Temperature White Lithium For Seal Compatibility (L0113-039)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- LUBRIPLATE No. 3000-W, 40 Cartridges, Low Temperature, Moly-Disulfide Grease (L0107-098)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 100 SAE 30 - 5 Gallon Plastic Pail (14538)
- Lubriplate Penetrants and Lubricants