Shop All Lubricants
Lubriplate
No. 2, 35 Lb Pail, Iso-46 Fluid For Medium Speed Spindle Bearings
Mfr # L0003-035
Zoro # G201865511
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 35 lb
- Lubricant Container Pail
- Application Light General Oil Applications, Air-Line Oilers, Oil Cups
- SAE Grade 20
- Pour Point -30°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0003-035
- Zoro # G201865511
- UPC # 89215500307
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Container | Pail |
Application | Light General Oil Applications, Air-Line Oilers, Oil Cups |
SAE Grade | 20 |
Pour Point | -30°F |
Lubricant Type | Oil |
ISO Viscosity Grade | 46 |
Flash Point | 365°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (GH150-10CE-G)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- LUBRIPLATE Syn Htf-Light, Drum, Synthetic Heat Transfer Fluid (L1014-062)
- SUPER LUBE Grease Syn 3Oz (21030)
- Lubriplate Lubricants