Shop All Lubricants
Lubriplate
No. 1552, Drum, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified
Mfr # L0166-040
Zoro # G101865734
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,083.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Industrial Construction, Automotive, Marine, Mining
- Max. Operating Temp. 400°F
- Lubricant Type Grease
- Container Type Drum
- Flash Point 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0166-040
- Zoro # G101865734
- UPC # 89215416615
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose Industrial Construction, Automotive, Marine, Mining |
Max. Operating Temp. | 400°F |
Lubricant Type | Grease |
Container Type | Drum |
Flash Point | 500°F |
Grease Thickener | Lithium Complex |
Color | Off-White |
Min. Operating Temp. | 0°F |
Series | 1500 |
Dropping Point | 500°F |
Timken OK Load | 60 lb |
Four-Ball Wear | 0.45 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX148 Cogged Belt, 151 in Outside Length, 21/32 in Top Width, 1 Ribs (BX148)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2060)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- LUBRIPLATE 1551, 40 Cartridges, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-098)
- ANCHORLUBE Water-Based Cutting Fluid, 1 gal, Plastic Jug, 4PK (3013)
- Lubriplate Lubricants