Shop All Lubricants
Lubriplate
No. 1500, 12/2 Lb Btls, 12PK
Mfr # L0163-013
Zoro # G705831470
product price: $692.99
/pk 12, $57.75/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Leaky Gear Cases, Trailer Wheel Bearings Where A Semi-Fluid Grease Is Required
- Container Size 2 lb
- Grease Thickener Lithium Complex
- Color Off-White
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0163-013
- Zoro # G705831470
- UPC # 89215616312
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 lb |
Details
Lubricant Application | Leaky Gear Cases, Trailer Wheel Bearings Where A Semi-Fluid Grease Is Required |
Grease Thickener | Lithium Complex |
Color | Off-White |
Container Type | Bottle |
Max. Operating Temp. | 275°F |
Flash Point | 500°F |
Lubricant Type | Grease |
Min. Operating Temp. | -5°F |
Timken OK Load | 50 lb |
Series | 1500 |
Four-Ball Wear | 0.54 mm |
Description
Lithium complex, heavy duty NLGI No. 00 for gear boxes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634705M)
- TIMKEN TRB Two-Single-Row Assembly <4 OD, LM29700LA-90029 (LM29700LA-90029)
- DOTCO Air Hose, 5" L (45-0948)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- LUBRIPLATE Synthetic Pao Fluid For Worm Gear Boxes, Iso-460 PK4 (L0977-057)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- Lubriplate Penetrants and Lubricants