Shop All Lubricants
Lubriplate
No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease
Mfr # L0043-035
Zoro # G201865801
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Plain Bearings, Cams, Slides
- Container Size 35 lb
- Grease Thickener Calcium
- Series 130
- Min. Operating Temp. -10°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0043-035
- Zoro # G201865801
- UPC # 89215504305
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Plain Bearings, Cams, Slides |
Grease Thickener | Calcium |
Series | 130 |
Min. Operating Temp. | -10°F |
Container Type | Pail |
Lubricant Type | Grease |
Max. Operating Temp. | 170°F |
Color | Beige |
Dropping Point | 200°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- K-TOOL INTERNATIONAL Air Regulator, 1/4" (KTI89191)
- TOMPKINS Hydraulic Fitting-Steel16MORFS-12MOR-16MORFS TEE (FF6804-16-12-16)
- TOMPKINS Hydraulic Fitting-Steel08FP-04FP (5000-08-04)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- LUBRIPLATE Multi-Vis Hyd. Oil, 5 Gal Pail, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid (L0777-060)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- ECHO Bar & Chain Oil, 1 gal. (6459007E)
- Lubriplate Penetrants and Lubricants