Shop All Lubricants
Lubriplate
No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease
Mfr # L0106-040
Zoro # G901865569
product price: $5,109.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,109.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose, Heavy-Duty Chassis, Ball Joints, King Pins, Open Gears, Racks, Cams And Ways
- Grease Thickener Lithium 12 Hydroxy
- Timken OK Load 60 lb
- Color Beige
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0106-040
- Zoro # G901865569
- UPC # 89215410613
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose, Heavy-Duty Chassis, Ball Joints, King Pins, Open Gears, Racks, Cams And Ways |
Grease Thickener | Lithium 12 Hydroxy |
Container Type | Drum |
Timken OK Load | 60 lb |
Color | Beige |
Lubricant Type | Grease |
Min. Operating Temp. | 15°F |
Series | 1240 |
Max. Operating Temp. | 300°F |
Dropping Point | 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- DAYTON Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG8)
- DAYTON Direct Drive Blower Motor, 115V, 1/2 HP (GGS_47822)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- LUBRIPLATE No. 1242, 12/16 Oz Tubs, Heavy Duty, Tacky White Lithium Grease (L0106-004)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- LUBRIPLATE Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps. (L0245-035)
- LUBRIPLATE Syn-Fg Sdo, 12/11 Oz. Spray, 12PK (L0570-063)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- LUBRIPLATE Syn Lube 68, 4/1 Gal Jugs, Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-68 (L0972-057)
- Lubriplate Penetrants and Lubricants