Shop All Greases & Lubricants
Lubriplate
No. 1242, ¼ Drum, Heavy Duty, Tacky White Lithium Grease
Mfr # L0106-039
Zoro # G501865556
product price: $1,573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,573.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Type Grease
- Max. Operating Temp. 300°F
- Min. Operating Temp. 15°F
- Application Multi-Purpose, Heavy-Duty Chassis, Ball Joints, King Pins, Open Gears, Racks, Cams And Ways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0106-039
- Zoro # G501865556
- UPC # 89215410606
- Country of Origin United States
- Category Greases & Lubricants
Details
Container Type | Drum |
Type | Grease |
Max. Operating Temp. | 300°F |
Min. Operating Temp. | 15°F |
Application | Multi-Purpose, Heavy-Duty Chassis, Ball Joints, King Pins, Open Gears, Racks, Cams And Ways |
Series | 1240 |
Color | Beige |
Grease Thickener Type | Lithium 12 Hydroxy |
NLGI Grade | 2 |
Dropping Point | 400°F |
Timken OK Load | 60 lb |
Four Ball OK Load | 370 kg |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Left Side Heated Mirror (708209)
- PENNZOIL Engine Oil, 0W-20, Synthetic, 1 Qt. (550036541)
- MAIN FILTER BUYER'S U3L3FE Replacement/Interchange Spin-On Filter (MF0058057)
- SPEC-D TUNING 94-98 GMC Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G2G4-V2-TM)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- CRC 10 oz Di-Electric Grease Aerosol can Translucent (03082)
- Lubriplate Greases & Lubricants