Shop All Lubricants
Lubriplate
No. 1241, Drum, Heavy Duty, Tacky, Thick White Lithium
Mfr # L0104-040
Zoro # G501865839
product price: $4,970.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,970.99
Free 30-Day Returns
Key Features
- Lubricant Application Bushing And Sleeve Type Bearings
- Max. Operating Temp. 290°F
- Grease Thickener Lithium 12 Hydroxy
- Series 1240
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0104-040
- Zoro # G501865839
- UPC # 89215410415
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Bushing And Sleeve Type Bearings |
Max. Operating Temp. | 290°F |
Grease Thickener | Lithium 12 Hydroxy |
Series | 1240 |
Lubricant Type | Grease |
Container Type | Drum |
Dropping Point | 400°F |
Min. Operating Temp. | 5°F |
Timken OK Load | 50 lb |
Color | Beige |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs (3GWR7)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG5AUDA052A)
- BANDO QD Bore 1 7/8 (1.875), Sds 1 7/8 (SDS 1 7/8)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- LUBRIPLATE Heavy Duty White Lithium Grease (L0102-035)
- BRIGGS & STRATTON Briggs & Stratton 303264 Pump Saver 4 Oz 6039 (303264)
- Lubriplate Lubricants