Shop All Lubricants
Lubriplate
No. 1241, ¼ Drum, Heavy Duty, Tacky, Thick White Lithium
Mfr # L0104-039
Zoro # G701865639
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,464.99
Free 30-Day Returns
Key Features
- Lubricant Application Bushing And Sleeve Type Bearings
- Max. Operating Temp. 290°F
- Grease Thickener Lithium 12 Hydroxy
- Timken OK Load 50 lb
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0104-039
- Zoro # G701865639
- UPC # 89215410408
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Bushing And Sleeve Type Bearings |
Max. Operating Temp. | 290°F |
Grease Thickener | Lithium 12 Hydroxy |
Timken OK Load | 50 lb |
Lubricant Type | Grease |
Color | Beige |
Series | 1240 |
Min. Operating Temp. | 5°F |
Dropping Point | 400°F |
Container Type | Drum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 2-1/2X5/8"" (250A6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Barb Hose Fitting, PK 6 (FGM312-D6)
- DURA-SURE TORQUE Timing Belt, S14M, 115 x 2240mm PL, T160 (1150-S14M-2240)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-10-11)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- LUBRIPLATE Synxtreme Hd-2/220, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate, Medium To Slow Speeds (L0312-098)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- LUBRIPLATE Synlube Hd 460, 5 Gal Pail (L1003-060)
- LUBRIPLATE No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-004)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- Lubriplate Lubricants