Shop All Greases & Lubricants
Lubriplate
No. 1200-2, ¼ Drum, Heavy Duty White Lithium Grease
Mfr # L0102-039
Zoro # G701865967
product price: $1,475.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Color Beige
- Type Grease
- Series 1200-2
- Max. Operating Temp. 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0102-039
- Zoro # G701865967
- UPC # 89215410200
- Country of Origin United States
- Category Greases & Lubricants
Details
Container Type | Drum |
Color | Beige |
Type | Grease |
Series | 1200-2 |
Max. Operating Temp. | 300°F |
Min. Operating Temp. | -10°F |
Application | Heavy Construction, Wheel Bearings, Chassis Points, Water Pumps, Fifth Wheels |
Timken OK Load | 65 lb |
Four Ball OK Load | 360 kg |
Dropping Point | 400°F |
Grease Thickener Type | Lithium 12 Hydroxy |
NLGI Grade | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 30" Size (78-30)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (4W287)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- A & I PRODUCTS Clevis, Twisted 7" x7" x5" (A-TC108)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-12, Steel, 1-1/16" (TWF-12)
- Lubriplate Greases & Lubricants