Shop All Lubricants
Lubriplate
No. 107, Drum, Headstock Grease
Mfr # L0036-040
Zoro # G501865549
product price: $3,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,089.99
Free 30-Day Returns
Key Features
- Series 100
- Lubricant Type Grease
- Min. Operating Temp. -25°F
- Grease Thickener Calcium
- Max. Operating Temp. 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0036-040
- Zoro # G501865549
- UPC # 89215403615
- Country of Origin United States
- Category Lubricants
Details
Series | 100 |
Lubricant Type | Grease |
Min. Operating Temp. | -25°F |
Grease Thickener | Calcium |
Max. Operating Temp. | 140°F |
Color | Off-White |
Container Type | Drum |
Dropping Point | 180°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (AUT 2E45)
- DAYTON 5L260 V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- LUBRIPLATE Syn 1602, 40 Cartridges, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease (L0302-098)
- LUBRIPLATE Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps. (L0245-035)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- BLASTER Blaster 8008860 Pro-Grade Grease; 14 oz (8008860)
- Lubriplate Lubricants