Shop All Lubricants
Lubriplate
No. 107, ¼ Drum, Headstock Grease
Mfr # L0036-039
Zoro # G701865561
product price: $903.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$903.99
Free 30-Day Returns
Key Features
- Series 100
- Dropping Point 180°F
- Color Off-White
- Max. Operating Temp. 140°F
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0036-039
- Zoro # G701865561
- UPC # 89215403608
- Country of Origin United States
- Category Lubricants
Details
Series | 100 |
Dropping Point | 180°F |
Color | Off-White |
Max. Operating Temp. | 140°F |
Container Type | Drum |
Lubricant Type | Grease |
Min. Operating Temp. | -25°F |
Grease Thickener | Calcium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- D&D 57" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B54)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX800 (6/3VX800)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- LUBRIPLATE No. 630-Aa, 35 Lb Pail, White Lithium Nlgi No. 1 General Purpose Grease (L0067-035)
- LUBRIPLATE No. 930-A, 4/6 Lb Tubs, 4PK (L0095-005)
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- Lubriplate Penetrants and Lubricants