Shop All Lubricants
Lubriplate
No. 107, 4/6 Lb Tubs, Headstock Grease
Mfr # L0036-005
Zoro # G601865708
product price: $334.99
/pk 4, $83.75/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 6 lb
- Series 100
- Lubricant Type Grease
- Color Off-White
- Max. Operating Temp. 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0036-005
- Zoro # G601865708
- UPC # 89215703661
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 lb |
Details
Series | 100 |
Lubricant Type | Grease |
Color | Off-White |
Max. Operating Temp. | 140°F |
Dropping Point | 180°F |
Grease Thickener | Calcium |
Min. Operating Temp. | -25°F |
Container Type | Tub |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer, Suction, 1-1/2 In (24W724)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- BAILEY Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152 (150152)
- TIMKEN TIM-665A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 665A (665A)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- LUBRIPLATE Ho-3 Lubricating Oil, 5 Gal Pail, Iso-15O/Agma 4 Fluid For Bearings (L0764-060)
- LUBRIPLATE Synxtreme Ht Max, 28 Oz. Cart, Perfluoropolyether(Ptfe) Thickened Grease (L0331-002)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- KLEIN TOOLS Premium Synthetic Polymer, 1 Quart Bottle (51015)
- Lubriplate Penetrants and Lubricants