Shop All Lubricants
Lubriplate
No. 105, ¼ Drum, Motor Assembly Grease
Mfr # L0034-039
Zoro # G301865978
product price: $948.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Lubricant Application Motor Assembly, Rust Prevention
- Color White
- Max. Operating Temp. 140°F
- Lubricant Type Grease
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0034-039
- Zoro # G301865978
- UPC # 89215403400
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Motor Assembly, Rust Prevention |
Color | White |
Max. Operating Temp. | 140°F |
Lubricant Type | Grease |
Container Type | Drum |
Grease Thickener | Calcium |
Min. Operating Temp. | -25°F |
Series | 100 |
Dropping Point | 170°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71636952M)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- COILHOSE PNEUMATICS FLEX HOSE YELLOW 3/16" X 20' 1/4" MPT (AMPR316-20B-Y)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- LUBRIPLATE Moly-Disulfide Penetrating Grease PK12 (L0149-063)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- KLEIN TOOLS Premium Synthetic Polymer, 5-Gallon (51018)
- Lubriplate Lubricants