Shop All Lubricants
Lubriplate
No. 100, Drum, Semi-Fluid Grease
Mfr # L0031-040
Zoro # G601865937
product price: $3,042.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,042.99
Free 30-Day Returns
Key Features
- Lubricant Application Motor Assembly, Rust Prevention
- Min. Operating Temp. -25°F
- Dropping Point 170°F
- Series 100
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0031-040
- Zoro # G601865937
- UPC # 89215403110
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Motor Assembly, Rust Prevention |
Min. Operating Temp. | -25°F |
Dropping Point | 170°F |
Series | 100 |
Container Type | Drum |
Grease Thickener | Calcium |
Lubricant Type | Grease |
Max. Operating Temp. | 140°F |
Color | Off-White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60800-1012 (G60800-1012)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 98.1 in L Outside (B95R)
- NSK NSK-6310ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZC3 (6310ZC3)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- LUBRIPLATE Multi-Purpose, Low Temp Grease Effective To -40 Degrees F PK40 (L0172-098)
- LUBRIPLATE Syn Htf-Light, Drum, Synthetic Heat Transfer Fluid (L1014-062)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- SUPER LUBE Super Lube Synthetic Grease 1cc Packet (82340)
- Lubriplate Lubricants