Shop All Lubricants
Lubriplate
No. 100, ¼ Drum, Semi-Fluid Grease
Mfr # L0031-039
Zoro # G501865228
product price: $895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Lubricant Application Motor Assembly, Rust Prevention
- Min. Operating Temp. -25°F
- Series 100
- Color Off-White
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0031-039
- Zoro # G501865228
- UPC # 89215403103
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Motor Assembly, Rust Prevention |
Min. Operating Temp. | -25°F |
Series | 100 |
Color | Off-White |
Lubricant Type | Grease |
Dropping Point | 170°F |
Max. Operating Temp. | 140°F |
Container Type | Drum |
Grease Thickener | Calcium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- CARLISLE R5VX1250-3 Power-Wedge Cog-Band (R5VX1250-3)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (8S 48MM)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- LUBRIPLATE 1551, 40 Cartridges, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-098)
- LUBRIPLATE Way Lube 68, 5 Gal Pail, Way And Bearing Fluid - Red (F0570-060)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- D-A LUBRICANT CO D-A Heat Transfer Oil ISO 22 - 55 Gallon Drum (58042)
- Lubriplate Penetrants and Lubricants