Shop All Lubricants
Lubriplate
No. 1, Drum, Iso-22 Fluid For High Speed Spindle Bearings
Mfr # L0002-040
Zoro # G901865613
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,132.99
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Spindles
- ISO Viscosity Grade 100
- Series Machine Tool
- Container Type Drum
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0002-040
- Zoro # G901865613
- UPC # 89215400218
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed Spindles |
ISO Viscosity Grade | 100 |
Series | Machine Tool |
Container Type | Drum |
Lubricant Type | Oil |
Flash Point | 390°F |
SAE Grade | 30 |
Pour Point | -25°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 15mm (L05015MM)
- D&D POWER-DRIVE COGGED 125IN 5/8IN V-BELT (5VX1250)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- DURA-SURE TORQUE Timing Belt, S8M, 25 x 1256mm PL, T157 (250-S8M-1256)
- LUBRIPLATE Bar & Chain Oil, 12/1 Qts, Iso-68/Sae-20 For All Chain Saws (L0720-054)
- LUBRIPLATE No. 1242, 12/16 Oz Tubs, Heavy Duty, Tacky White Lithium Grease (L0106-004)
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- LUBRIPLATE Syn 1602, 40 Cartridges, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease (L0302-098)
- LUBRIPLATE Syn-Fg Sdo, 12/11 Oz. Spray, 12PK (L0570-063)
- LUBRIPLATE Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps (L0945-060)
- PROTEXALL 11 Oz. Aerosol Spray Aluminum Wax Lubricant (22311)
- Lubriplate Lubricants