Shop All Lubricants
Lubriplate
No. 1, ¼ Drum, Iso-22 Fluid For High Speed Spindle Bearings
Mfr # L0002-039
Zoro # G901865736
product price: $925.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$925.99
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Spindles
- Pour Point -25°F
- SAE Grade 30
- Container Type Drum
- ISO Viscosity Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0002-039
- Zoro # G901865736
- UPC # 89215400201
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed Spindles |
Pour Point | -25°F |
SAE Grade | 30 |
Container Type | Drum |
ISO Viscosity Grade | 100 |
Series | Machine Tool |
Lubricant Type | Oil |
Flash Point | 390°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- ZORO SELECT Straight 1 in Hose I.D, 3/4"-14 Thread (707001-1612)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- LUBRIPLATE Synxtreme Hd-2/460, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate , Medium To Slow Speeds (L0405-098)
- LUBRIPLATE Ho-3 Lubricating Oil, 5 Gal Pail, Iso-15O/Agma 4 Fluid For Bearings (L0764-060)
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE Hydraulic Oil Ho-1, Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-062)
- PRIME-LINE Graphite Lubricant Powder, 6.5 Gram, Prevents Sticking and Wearing Single Pack (MP66780)
- Lubriplate Lubricants