Shop All Lubricants
Lubriplate
No. 1, 12/2 Lb Btls, Iso-22 Fluid For High Speed Spindle Bearings
Mfr # L0002-013
Zoro # G601865661
product price: $413.99
/pk 12, $34.50/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 2 lb
- Lubricant Container Bottle
- Application High Speed Spindles
- Pour Point -25°F
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0002-013
- Zoro # G601865661
- UPC # 89215600212
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 lb |
Details
Lubricant Container | Bottle |
Application | High Speed Spindles |
Pour Point | -25°F |
Lubricant Type | Oil |
ISO Viscosity Grade | 100 |
SAE Grade | 30 |
Flash Point | 390°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- LUBRIPLATE Synflush, 12/1 Qts, Synthetic Ester Fluid For Flushing And Cleaning (L0962-054)
- LUBRIPLATE Synlube Hd 460, 5 Gal Pail (L1003-060)
- LUBRIPLATE Multi-Lube A, ¼ Drum, General Purpose White Calcium Grease (L0183-039)
- LUBRIPLATE No. 0, 12/2 Lb Btls, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-013)
- Lubriplate Penetrants and Lubricants