Shop All Lubricants
Lubriplate
No. 0, Drum
Mfr # L0000-040
Zoro # G105831551
product price: $3,034.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,034.99
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Applications, Spindles
- Pour Point -60°F
- SAE Grade 5W
- Lubricant Type Oil
- Series Machine Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0000-040
- Zoro # G105831551
- UPC # 89215400010
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed Applications, Spindles |
Pour Point | -60°F |
SAE Grade | 5W |
Lubricant Type | Oil |
Series | Machine Tool |
Flash Point | 275°F |
ISO Viscosity Grade | 7 |
Container Type | Drum |
Description
ISO-7 fluid for very high speed spindle bearings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-12-5-P (AEVC-12-5-P)
- CHICAGO PNEUMATIC Pusher (8940167653)
- DYNABRADE Gear Set, 1.176, 1 Ratio, 1.3Hp (25230)
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- LUBRIPLATE No. 3000-W, 40 Cartridges, Low Temperature, Moly-Disulfide Grease (L0107-098)
- LUBRIPLATE Synxtreme Ht Max, 28 Oz. Cart, Perfluoropolyether(Ptfe) Thickened Grease (L0331-002)
- EAT-IN 5 qt. 5W-30 Platinum Motor Oil (EA3304703)
- Lubriplate Penetrants and Lubricants