Shop All Lubricants
Lubriplate
No. 0, ¼ Drum, Iso-7 Fluid For Very High Speed Spindle Bearings
Mfr # L0000-039
Zoro # G901865958
product price: $927.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$927.99
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Applications, Spindles
- Container Type Drum
- SAE Grade 5W
- Flash Point 275°F
- Pour Point -60°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0000-039
- Zoro # G901865958
- UPC # 89215400003
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed Applications, Spindles |
Container Type | Drum |
SAE Grade | 5W |
Flash Point | 275°F |
Pour Point | -60°F |
Lubricant Type | Oil |
Series | Machine Tool |
ISO Viscosity Grade | 7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- D&D 75" Outside Length, 7/8" Top Width, 1 Ribs (C71)
- FESTO Compact Cylinder ADVU-32-20-P-A (ADVU-32-20-P-A)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU23)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- LUBRIPLATE Electric Motor Bearing White Lithium Grease PK40 (L0148-098)
- LUBRIPLATE No. 1500, 12/2 Lb Btls, 12PK (L0163-013)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- GRUVLOK Silicone Lubricant, 2.2 Lb, For Gruvlok (0390163103)
- Lubriplate Lubricants