Shop All Lubricants
Lubriplate
Nlgi No. 2 Non Melt General Purpose Grease PK40
Mfr # L0096-098
Zoro # G300663339
product price: $502.99
/pk 40, $12.57/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Automatic Grease Dispensing Devices
- Grease Thickener Gelling agent
- Lubricant Type Grease
- Series 930
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0096-098
- Zoro # G300663339
- UPC # 89215309603
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Automatic Grease Dispensing Devices |
Grease Thickener | Gelling agent |
Lubricant Type | Grease |
Series | 930 |
Color | Off-White |
Container Type | Cartridge |
Min. Operating Temp. | 0°F |
Max. Operating Temp. | 370°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Saddle 30T (CF698045)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT (CL440B)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- PARKER Check Valve, 2.44" L x 0.81" W x 0.81" H (DC-250-5)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease (L0152-035)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- Lubriplate Penetrants and Lubricants