Shop All Lubricants
Lubriplate
Multi-Vis Hyd. Oil, ¼ Drum
Mfr # L0777-061
Zoro # G905831461
product price: $783.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Lubricant Application High Speed, High Pressure, Mobile Equipment Service, Machine Tool Applications
- ISO Viscosity Grade 32
- Series MV-HO
- Lubricant Type Oil
- Flash Point 330°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0777-061
- Zoro # G905831461
- UPC # 89215477708
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed, High Pressure, Mobile Equipment Service, Machine Tool Applications |
ISO Viscosity Grade | 32 |
Series | MV-HO |
Lubricant Type | Oil |
Flash Point | 330°F |
SAE Grade | 5W-20 |
Pour Point | -40°F |
Container Type | Drum |
Description
ISO-32/SAE 5W-20 multi-vis hydraulic fluid
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- GATES Power Curve Belts, B162PC (B162PC)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- LUBRIPLATE Heat Transfer Oil, 5 Gal Pail, Iso-100 Fluid For Heat Transfer Systems (L0750-060)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- GORILLAPRO Nickel-Based Extreme Service Paste Anti-Seize Lubricant (NSNI)
- Lubriplate Penetrants and Lubricants