Shop All Lubricants
Lubriplate
Multi-Vis Hyd. Oil, Drum, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid
Mfr # L0777-062
Zoro # G501865747
product price: $2,410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,410.99
Free 30-Day Returns
Key Features
- Lubricant Application High Speed, High Pressure, Mobile Equipment Service, Machine Tool Applications
- Pour Point -40°F
- Container Type Drum
- ISO Viscosity Grade 32
- Series MV-HO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0777-062
- Zoro # G501865747
- UPC # 89215477715
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed, High Pressure, Mobile Equipment Service, Machine Tool Applications |
Pour Point | -40°F |
Container Type | Drum |
ISO Viscosity Grade | 32 |
Series | MV-HO |
Lubricant Type | Oil |
Flash Point | 330°F |
SAE Grade | 5W-20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-100-11)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171667, Return Line, 10 micron, Outside-In (MF0577096)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- LUBRIPLATE No. 930-A, 12/16 Oz Tubs, Nlgi No. 3 Non-Melt Grease (L0095-004)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- LUBRIPLATE Low Temp, 35 Lb Pail, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-035)
- LUBRIPLATE Synthetic, Polyalkylene Glycol Iso-460 Gear Fluid PK4 (L0839-057)
- Lubriplate Lubricants