Shop All Lubricants
Lubriplate
Multi-Purpose White Lithium Spray PK12
Mfr # L0034-063
Zoro # G800663372
product price: $283.99
/pk 12, $23.67/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Motor Assembly, Rust Prevention
- Container Size 11 oz
- Container Type Can
- Min. Operating Temp. -25°F
- Grease Thickener Calcium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0034-063
- Zoro # G800663372
- UPC # 89215203406
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | Motor Assembly, Rust Prevention |
Container Type | Can |
Min. Operating Temp. | -25°F |
Grease Thickener | Calcium |
Lubricant Type | Grease |
Max. Operating Temp. | 140°F |
Series | 100 |
Color | White |
Dropping Point | 170°F |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (6K610)
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (2MEP7)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- LUBRIPLATE No. 930-Aaa, 35 Lb Pail, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-035)
- LUBRIPLATE Synlube Hd 220, 4/1 Gal Jugs, 4PK (L1001-057)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- Lubriplate Lubricants